Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Duplex Receptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
Mfr # 8200L
Zoro # G900622477
product price: $21.26
/ea
$21.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 1.15 in
- Color Brown
- Phase Single Phase
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 8200L
- Zoro # G900622477
- UPC # 783585196978
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.15 in |
Width | 1.57 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- RACO Sealing Locknut, 3/4", Steel (1203)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles