Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Duplex Receptacle, Hubbell-Pro, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
Mfr # 8200
Zoro # G800701616
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Receptacle
- Phase Single Phase
- Material Nylon
- Height 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 8200
- Zoro # G800701616
- UPC # 783585197418
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.15 in |
Width | 1.57 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- ZORO SELECT Strut Channel, 2 ft. L, White Paintd Steel (FS-200SS WT 24.00)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NC, 15A @ 240V AC Contact Rating (V7-6C37E9-036)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- LEVITON Receptacle (8450)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles