Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2- Pole3-Wire Grounding, 5-20R, Gray
Mfr # 2182GYL
Zoro # G700622530
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Type Duplex Receptacle
- Phase Single Phase
- Height 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 2182GYL
- Zoro # G700622530
- UPC # 783585196152
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.15 in |
Width | 1.57 in |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- SQUARE D Filler Plate, 125 A (QOM1FP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles