Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Steel Furniture Feed Plate
Mfr # PFBP1
Zoro # G0573679
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Round Steel Mounting Plate
- Color Gray
- Construction Stamped
- Accessory Type Furniture Feed Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBP1
- Zoro # G0573679
- UPC # 783585342771
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Furniture Feed Plate |
Material | Steel |
Type | Round Steel Mounting Plate |
Color | Gray |
Construction | Stamped |
Accessory Type | Furniture Feed Plate |
Sub Brand | Flush Concrete Floor Boxes |
Mounting Type | (2) Screw Mount |
Series | Flush Round - PFB Series |
Cable Entry | Threaded Hole |
Application | For Use with Concrete Floor Boxes |
Carton Quantity | 10 |
Mounting Method | Mounts to Box |
Application - For Use On | Concrete |
Industry Standard(s) | UL File Number E92074 |
Description
Steel Furniture Feed Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- Hubbell Wiring Device-Kellems Electrical Box Covers