Shop All Cord Reels
Hubbell Wiring Device-Kellems
Static Discharge Reel, 50 ft, 8-13/16" H
Mfr # HBL50SD
Zoro # G4741252
original price:
$513.80
4% off
new price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color Yellow and Black
- Overall Height 8 13/16 in
- Reel Material Steel
- Color Yellow
- Cable Length 50 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL50SD
- Zoro # G4741252
- UPC # 783585209005
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Height | 8 13/16 in |
Cable Length | 50 Ft |
Overall Width | 8 5/8 in |
Cord Length | 50 ft. |
Details
Item | Single Lead Static Discharge Reel |
Reel Color | Yellow and Black |
Reel Material | Steel |
Color | Yellow |
Includes | Steel Stranded Cable |
Standards | UL, CSA |
Indoor / Outdoor | Indoor & Outdoor |
Features | High Quality & Durable; Compact Design |
Grade | Agriculture, Automotive, Commercial and Industrial |
Brand | Hubbell Wiring Device-Kellems |
Duty | Heavy Duty |
Series | Industrial |
Type | Static Discharge Reel |
Application | Equipment Grounding |
UPC | 783585000000 |
Cable Type | Single 3/32 Steel |
Description
Retractable Grounding Wire Reel, Cable Length 50 ft, Yellow Color, Includes Steel Stranded Cable, Overall Height 8 13/16 in, Overall Width 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9337C)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- Hubbell Wiring Device-Kellems Cord Reels