Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Stage Pin HBL20SPMR
Mfr # HBL20SPMR
Zoro # G600701540
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Thermoplastic
- Voltage 125V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Black
- Use With Stage and Studio Lighting and Power Distribution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20SPMR
- Zoro # G600701540
- UPC # 783585539874
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Thermoplastic |
Voltage | 125V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Black |
Use With | Stage and Studio Lighting and Power Distribution |
Terminal Type | Double Set Screw |
Mounting Type | Male Panel Mount (Inlet) |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Male Receptacle, 20A,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO LOCKNUT 1" STEEL (1004)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices