Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Stage Pin HBL20SPFOEM
Mfr # HBL20SPFOEM
Zoro # G600701595
product price: $10.86
/ea
Sold in multiples of 100 for $1,086.00
$1,086.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Inline
- Body Material - Pin and Sleeve Thermoplastic
- Voltage 125V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20SPFOEM
- Zoro # G600701595
- UPC # 783585539843
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Type | Female Inline |
Body Material - Pin and Sleeve | Thermoplastic |
Voltage | 125V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Black |
Use With | Stage and Studio Lighting and Power Distribution |
Terminal Type | Double Set Screw |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female In-Line, 20A,Black, Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles