Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Stage Pin HBL100SPMRRT
Mfr # HBL100SPMRRT
Zoro # G300701178
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Thermoplastic
- Amps - Plugs and Receptacles 100 A
- Voltage 125V
- Color - Plugs and Receptacles Black
- Use With Stage and Studio Lighting and Power Distribution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL100SPMRRT
- Zoro # G300701178
- UPC # 783585578460
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Thermoplastic |
Amps - Plugs and Receptacles | 100 A |
Voltage | 125V |
Color - Plugs and Receptacles | Black |
Use With | Stage and Studio Lighting and Power Distribution |
Terminal Type | Ring Terminal |
Mounting Type | Male Panel Mount (Inlet) |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Male Receptacle, 100A125V, Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1616)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGP023F)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- Q2 PRODUCTS 6" Black UV Resist.18lb Cable Tie 100/bag (CBL 6-18-BLK)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- MELTRIC 33-68043 INLET (33-68043)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles