Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Stage Pin HBL100SPM
Mfr # HBL100SPM
Zoro # G200701124
Free Shipping & Returns
$84.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male Inline
- Body Material - Pin and Sleeve Thermoplastic
- Voltage 125V
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL100SPM
- Zoro # G200701124
- UPC # 783585578347
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Type | Male Inline |
Body Material - Pin and Sleeve | Thermoplastic |
Voltage | 125V |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Black |
Use With | Stage and Studio Lighting and Power Distribution |
Terminal Type | Double Set Screw |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, In-Line Male, 100A125V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH48)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- MELTRIC 33-38043 INLET (33-38043)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles