Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
SS DISCONNECT, 30A, 4X REP COVER
Mfr # HBLDS3SSRC
Zoro # G700701402
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Labelless (30A)
- Series Non-Fused
- Ingress Protection IP66
- Type Accessories
- Style Replacement Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLDS3SSRC
- Zoro # G700701402
- UPC # 783585550305
- Country of Origin United States
- Category Disconnect Switches
Details
Application | Labelless (30A) |
Series | Non-Fused |
Ingress Protection | IP66 |
Type | Accessories |
Style | Replacement Covers |
Description
Hubbell Wiring Device Kellems, Switched and Lighting Control,Disconnect Switches, 30A Replacement Cover, 4X Rated, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224NR)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- Hubbell Wiring Device-Kellems Switches