Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SPLICE GRIP, .75"-.99", GALV, 24" L
Mfr # 01304010
Zoro # G100490814
product price: $96.46
/ea
Free Shipping & Returns
$96.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 7,500 lbs
- Material Steel, Galvanized
- Type Tube
- Display Size 24 (60.96) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 01304010
- Zoro # G100490814
- UPC # 783585300078
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Display Size | 24 (60.96) Length |
Cable Size | .75-.99 (1.90-2.51) |
Details
Breaking Strength | 7,500 lbs |
Material | Steel, Galvanized |
Type | Tube |
Number Of Conductors | 1 Jacketed Cable |
UPC | 783585000000 |
Style | Closed Mesh, Double Weave |
Series | Splicing Grips |
Environmental Rating | No Limitations |
Mounting Hardware Material | On Cable Ends |
Standard | CSA Certified |
Color | Metallic |
Application | Cable and Wire Splicing |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Splicing Grip, .75"-.99", Galvanized, 24" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- KNIPEX Knipex KNP8801-12 Box Joint Plier 12 Alignment (KNP8801-12)
- HUSQVARNA CLUTCH ASSY (503744406)
- DYNAMIC Tools 1/4" Nut Driver, Acetate Handle (D062402)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.13-0.56 (CCPS1)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- JAMESON Easy Rider Overlash Block w/ Aluminum Roller (90-400A)
- Hubbell Wiring Device-Kellems Electrical Tools