Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SPLICE GRIP, 1.0"-1.5", GALV, 72" L
Mfr # 013041333
Zoro # G500490797
product price: $261.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$261.30
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.00 in-1.49 in
- Breaking Strength 10,000 lbs
- Material Steel, Galvanized
- Type Tube
- Series Splicing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 013041333
- Zoro # G500490797
- UPC # 783585327075
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.49 in |
Display Size | 72 (182.88) Length |
Cable Size | 1.00-1.49 (2.54-3.78) |
Details
Breaking Strength | 10,000 lbs |
Material | Steel, Galvanized |
Type | Tube |
Series | Splicing Grips |
Color | Metallic |
Application | Cable and Wire Splicing |
Standard | CSA Certified |
Number Of Conductors | 1 Jacketed Cable |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | No Limitations |
Style | Closed Mesh, Double Weave |
UPC | 783585000000 |
Mounting Hardware Material | On Cable Ends |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Splicing Grip, 1.0"-1.5", Galvanized, 72" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/8 (44040)
- ILC Replacement For MILWAUKEE, 263020 (2630-20)
- HHIP 0.060" Swiss Style Test Indicator (4400-1006)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.50-1.99 (03301026)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- Hubbell Wiring Device-Kellems Electrical Tools