Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Splice Cover, White, PVC, Covers
Mfr # PP1SC
Zoro # G3488904
product price: $1.19
/ea
Sold in multiples of 5 for $5.95
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color White
- For Use With Premise-Trak(R) Raceways
- Material Plastic
- Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PP1SC
- Zoro # G3488904
- UPC # 783585090559
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 1/16 in |
Length | 1 in |
Height | 7/8 in |
Length (Straight Wireway) | 1.09 in |
Height (In.) | 1.02 |
Length (In.) | 1.09 |
Raceway Length | 1 in |
Raceway Width | 1 1/16 in |
Width (In.) | 0.85 |
Details
Item | Splice Cover |
Fittings Sub-Category | Covers |
Color | White |
For Use With | Premise-Trak(R) Raceways |
Material | Plastic |
Cover Type | Latching |
Standards | CSA Certified, UL |
Features | For Covering Potential Openings where Two Lengths of Raceway Come Together |
Material of Construction | PVC |
Series | Premise-Trak(R) |
Style | Splice Cover |
Item Type | PP1 PremiseTrak (Latching) Series |
Type | Miscellaneous Fittings |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
Splice Cover, Series Premise-Trak(R), Cover Type Latching, Material Plastic, Height 7/8 in, Length 1 in, Width 1 1/16 in, Color White, For Use With Premise-Trak(R) Raceways, Features For Covering Potential Openings where Two Lengths of Raceway Come Together, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- Hubbell Wiring Device-Kellems Raceway Fittings