Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Splice Cover, White, PVC, Covers
Mfr # PB3SC
Zoro # G3397021
product price: $3.88
/ea
$3.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color White
- For Use With Base-Trak(R) PB3 Raceways
- Material Plastic
- Width 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3SC
- Zoro # G3397021
- UPC # 783585090887
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 9/16 in |
Height | 1 11/16 in |
Length | 4 3/4 in |
Length (Straight Wireway) | 4.74 in |
For Raceway Height | 1 5/8 in |
Height (In.) | 1.56 |
Length (In.) | 4.74 |
For Raceway Width | 4 1/2 in |
Raceway Height | 1 5/8 in |
Raceway Width | 4 1/2 in |
Width (In.) | 1.69 |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Description
Splice Cover, Series Base-Trak(R) PB3, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Cover Type -, Material Plastic, Height 1 11/16 in, Length 4 3/4 in, Width 1 9/16 in, Color White, For Use With Base-Trak(R) PB3 Raceways, Features For Covering Potential Openings where Two Lengths of Raceway Come Together, Includes -, Standards CSA Certified, UL, For Raceway Height 1 5/8 in, For Raceway Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD302410)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- GAMPAK SERVICE ENTRANCE ELBW 1"" (02-51027)
- Hubbell Wiring Device-Kellems Raceways