Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Spider II Portable Power, Complete Unit, Locking Style, With 6) 20A 125V Receptacles- 1) 60A 3-Phase Wye 120/208V AC, Inlet and Outlet
Mfr # SCTL0M2
Zoro # G300701215
product price: $4,537.00
/ea
Free Shipping & Returns
$4,537.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Color Green
- Material Thermoplastic
- Type 6-20A, 125V Straight Blade Receptacles, 1-60A, 3 Phase Wye 120/208V AC, Inlet and Outlet, Green
- Application Heavy Duty Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCTL0M2
- Zoro # G300701215
- UPC # 783585940021
- Country of Origin United States
- Category Portable GFCI
Dimensions
Display Size | Standard Sized Product |
Details
Phase | Three Phase |
Color | Green |
Material | Thermoplastic |
Type | 6-20A, 125V Straight Blade Receptacles, 1-60A, 3 Phase Wye 120/208V AC, Inlet and Outlet, Green |
Application | Heavy Duty Portable |
Series | Class L Spider II |
Material - Mounting Hardware | Non-Mounted, Portable |
Wattage | 12480 |
Number Of Wires | 5-Wire Grounding |
Connectivity | Pre-Wired |
Environmental Conditions | Indoor and Outdoor |
Item Type | Twist-Lock® Singles |
Industry Standard(s) | UL and cUL Listed |
Nema Rating | 6) L5-20R, 1) 60A Non-NEMA In/Out |
Number Of Poles | 4-Pole |
Current / Amperage Rating | 60 A |
Current Rating | 60 A |
Amperage Rating | 60 A |
Voltage Rating Description | 3-Phase 120/208 VAC |
Performance | Environment - Moisture Resistance - Indoor and outdoor wet and dry locations |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Temporary Power Products, Spider IIPortable Power, Complete Unit, Locking Style, With 6) 20A 125VReceptacles- 1) 60A 3-Phase Wye 120/208V AC, Inlet and Outlet, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5315)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- TOWER MANUFACURING Tower User attachable GFCI male Black 15 amp auto reset (30434009)
- Hubbell Wiring Device-Kellems Portable GFCI