Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Spider II Portable Power, Complete Unit, Locking Style, With 6) 20A 125V Receptacles- 1) 60A 3-Phase Wye 120/208V AC, Inlet and Outlet
Mfr # SCTL0
Zoro # G100701163
product price: $2,597.40
/ea
Free Shipping & Returns
$2,597.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Three Phase
- Color Yellow
- Type 6-20A, 125V Straight Blade Receptacles, 1-60A, 3 Phase Wye 120/208V AC, Inlet and Outlet, Yellow
- Material Thermoplastic
- Application Heavy Duty Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCTL0
- Zoro # G100701163
- UPC # 783585940014
- Country of Origin United States
- Category Portable GFCI
Dimensions
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Temporary Power Products, Spider IIPortable Power, Complete Unit, Locking Style, With 6) 20A 125VReceptacles- 1) 60A 3-Phase Wye 120/208V AC , Inlet and Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1D12B7)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80412)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- Hubbell Wiring Device-Kellems Portable GFCI