Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Spider Box 50 Amp Twistlock Sbtl2
Mfr # SBTL2
Zoro # G3131810
Free Shipping & Returns
$2,564.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Portable GFCI Plug Cord Length No Cord
- Portable GFCI Receptacle Cord Length No Cord
- Nominal Outside Dia. No Cord
- Receptacle Cord Length No Cord
- Plug Cord Length No Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SBTL2
- Zoro # G3131810
- UPC # 783585369518
- Country of Origin United States
- Category Portable GFCI
Dimensions
Portable GFCI Plug Cord Length | No Cord |
Portable GFCI Receptacle Cord Length | No Cord |
Nominal Outside Dia. | No Cord |
Receptacle Cord Length | No Cord |
Plug Cord Length | No Cord |
Details
Item | Spider Box 50 Amp Twistlock Sbtl2 |
Product Type | Spider Box 50 Amp Twistlock Sbtl2 |
Enclosure Type | 3R, Rainproof, Suitable for use in damp locations. |
Spider II Items | Complete 50A Spider Unit |
Listings and Certifications | UL 1640 cUL and CSA, UL 943 |
Operation | Indoor and outdoor wet and dry locations |
Spider Unit Output Type | Twist-Lock Outlets |
Description
Spider Box 50 Amp Twistlock Sbtl2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Angle Straight Blade Plug 125VAC 30A (HBLTT30P)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14GUG32BD)
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- Hubbell Wiring Device-Kellems Portable GFCI