Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL320R
Zoro # G600489899
product price: $10.60
/ea
Sold in multiples of 50 for $530.00
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action SPDT
- Voltage Rating 120-277 VAC
- Amperage 20 A
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Number Of Poles Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL320R
- Zoro # G600489899
- UPC # 783585187662
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Protect Cover Die Cast (09300065425)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- Hubbell Wiring Device-Kellems Lighting Controls