Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL320I
Zoro # G700489904
product price: $10.60
/ea
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number Of Poles Single Pole
- Temp. Rise 30°C maximum at rated current
- Series General Purpose
- Dimensions 4.18 in x 1.34 in x 1.83 in
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL320I
- Zoro # G700489904
- UPC # 783585187631
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- Hubbell Wiring Device-Kellems Wall Switches