Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL320BK
Zoro # G600489837
product price: $10.60
/ea
Sold in multiples of 50 for $530.00
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 20 A
- Number Of Poles Single Pole
- Amperage 20 A
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Wire Size #14 AWG to #10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL320BK
- Zoro # G600489837
- UPC # 783585187617
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- Hubbell Wiring Device-Kellems Lighting Controls