Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL120GY
Zoro # G000489826
product price: $9.25
/ea
Sold in multiples of 50 for $462.50
$462.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Toggle
- Length 4.18 in
- Height 1.83 in
- Style Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL120GY
- Zoro # G000489826
- UPC # 783585187280
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.18 in |
Height | 1.83 in |
Width | 1.34 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- LEVITON Switch Quiet 3Way Br (01453-0CP)
- Hubbell Wiring Device-Kellems Lighting Controls