Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Brown
Mfr # CSL115
Zoro # G600489844
product price: $7.54
/ea
Sold in multiples of 50 for $377.00
$377.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number Of Poles Single Pole
- Connectivity Pre-Wired
- Temp. Rise 30°C maximum at rated current
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Carton Quantity 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL115
- Zoro # G600489844
- UPC # 783585187174
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.92 In. Arm L (ZCKY53)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- ZORO SELECT Wall Switch, 20A, Gray, 3-Way Type, Rocker (9903GRY)
- Hubbell Wiring Device-Kellems Wall Switches