Hubbell Wiring Device-Kellems

Spec Grade, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN


original price: $25.77
12% off
new price: $22.49
/ea
Sold in multiples of 10 for $224.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Light Almond
  • Height 1.83 in
  • Length 4.18 in
  • Style Four Way
  • Type Toggle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.83 in
Length 4.18 in
Width 1.34 in
Dimensions 4.18 in x 1.34 in x 1.83 in
Wire Size #14 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products