Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Four Way, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL415GY
Zoro # G600489851
product price: $21.78
/ea
Sold in multiples of 10 for $217.80
$217.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage 15 A
- Dimensions 4.18 in x 1.34 in x 1.83 in
- Action DPDT
- Wire Size #14 AWG to #10 AWG
- Voltage Rating 120-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL415GY
- Zoro # G600489851
- UPC # 783585187716
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Four Way, 15A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Maintenance kit (MKCN-6-V2)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- Hubbell Wiring Device-Kellems Lighting Controls