Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Brown
Mfr # CSL220
Zoro # G700489836
original price:
$12.53
10% off
new price: $11.25
/ea
Sold in multiples of 50 for $562.50
$562.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 4.18 in x 1.34 in x 1.83 in
- Voltage Rating 120-277 VAC
- Temp. Rise 30°C maximum at rated current
- Amperage 20 A
- Current Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL220
- Zoro # G700489836
- UPC # 783585187426
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F23306)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- Hubbell Wiring Device-Kellems Wall Switches