Hubbell Wiring Device-Kellems

Spec Grade, Decorator Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN


original price: $40.08
12% off
new price: $35.04
/ea
Sold in multiples of 50 for $1,752.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dielectric Strength Withstands 1500V AC minimum for 1 minute
  • Voltage Rating 120-277 VAC
  • Dimensions 4.12 in x 1.73 in x 1.61 in
  • Carton Quantity 50
  • Temp. Rise 30°C maximum at rated current
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 4.12 in x 1.73 in x 1.61 in
Wire Size #12 AWG

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Three Way, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.