Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Decorator Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # DSL315LA
Zoro # G700489805
product price: $24.96
/ea
Sold in multiples of 50 for $1,248.00
$1,248.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 4.12 in x 1.73 in x 1.61 in
- Temp. Rise 30°C maximum at rated current
- Amperage 15 A
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Voltage Rating 120-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSL315LA
- Zoro # G700489805
- UPC # 783585151069
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.12 in x 1.73 in x 1.61 in |
Wire Size | #12 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Three Way, 15A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- Hubbell Wiring Device-Kellems Lighting Controls