Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Decorator Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # DSL315GY
Zoro # G700489867
Sold in multiples of 50 for $1,248.00
$1,248.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number Of Poles Single Pole
- Wire Size #12 AWG
- Temp. Rise 30°C maximum at rated current
- Carton Quantity 50
- Voltage Rating 120-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSL315GY
- Zoro # G700489867
- UPC # 783585151045
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #12 AWG |
Dimensions | 4.12 in x 1.73 in x 1.61 in |
Details
Number Of Poles | Single Pole |
Temp. Rise | 30°C maximum at rated current |
Carton Quantity | 50 |
Voltage Rating | 120-277 VAC |
Connectivity | Pre-Wired |
Dielectric Strength | Withstands 1500V AC minimum for 1 minute |
Action | SPDT |
Amperage | 15 A |
Current Rating | 15 A |
Series | General Purpose |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Amperage Rating | 15 A |
Temperature Rise - Max. | 30°C maximum at rated current |
Item Type | Three Way Style Line Decorator Switch |
Industry Standard(s) | UL Listed |
Current / Amperage Rating | 15 A |
Performance | Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - 8" #12 AWG THHN |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Three Way, 15A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT1-W)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (TL-15PK4)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- Hubbell Wiring Device-Kellems Wall Switches