Shop All Wall Switches
Hubbell Wiring Device-Kellems
Spec Grade, Decorator Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # DSL115GY
Zoro # G000489895
product price: $15.47
/ea
Sold in multiples of 50 for $773.50
$773.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Style Single Pole
- Height 1.61 in
- Type Rocker/Decorator
- Width 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSL115GY
- Zoro # G000489895
- UPC # 783585150772
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 1.61 in |
Width | 1.73 in |
Length | 4.12 in |
Dimensions | 4.12 in x 1.73 in x 1.61 in |
Wire Size | #12 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Single Pole, 15A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01C)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- ZORO SELECT Wall Switch, 20A, Gray, 1-Pole Type, Toggle (4921GRY)
- Hubbell Wiring Device-Kellems Wall Switches