Hubbell Wiring Device-Kellems

Spec Grade, Decorator Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN


original price: $50.31
12% off
new price: $44.01
/ea
Sold in multiples of 50 for $2,200.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amperage 20 A
  • Carton Quantity 50
  • Temp. Rise 30°C maximum at rated current
  • Number Of Poles Double Pole
  • Wire Size #12 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size #12 AWG
Dimensions 4.12 in x 1.73 in x 1.61 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Double Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.