Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
SnapConnect Receptacles SNAP8300GYLTRA
Mfr # SNAP8300GYLTRA
Zoro # G000489956
product price: $31.46
/ea
$31.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper-Resistant, Power Indicating LED
- Width 1.64 in
- Phase Single Phase
- Height 1.1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP8300GYLTRA
- Zoro # G000489956
- UPC # 783585553467
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.64 in |
Height | 1.1 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant, Duplex, SNAPConnect 2, Hospital Grade, LEDIndicator,15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray, With LEDIndicator, Version 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- LEVITON Receptacle (8300-SGR)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles