Shop All Wall Switches
Hubbell Wiring Device-Kellems
Snapconnect, Circuit Tester, w/GFCI
Mfr # SNAPCTG
Zoro # G3790777
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Circuit Tester
- Voltage Rating 125 V
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Display Size Standard Sized Product
- Environmental Rating Indoor Dry Unless Protected By Additional Means
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAPCTG
- Zoro # G3790777
- UPC # 783585555751
- Country of Origin China
- Category Wall Switches
Dimensions
Display Size | Standard Sized Product |
Details
Item | Snapconnect,Circuit Tester,w/GFCI |
Type | Circuit Tester |
Voltage Rating | 125 V |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Environmental Rating | Indoor Dry Unless Protected By Additional Means |
Dielectric Strength | Withstands 2,000V minimum |
Carton Quantity | 10 |
Connectivity | Connectorized |
Number Of Wires | 3-Wire |
Brand | Hubbell Wiring Device-Kellems |
Material | Nylon |
Number Of Poles | 2-Pole |
Number Of Conductors | 3-Wire Grounding |
Description
Snapconnect,Circuit Tester,w/GFCI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- LIBMAN Libman 18" Flex Blade Floor Squeegee Refill, Head Only (192)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and Side Wired, Gray (CSB220GY)
- JANDORF Push Switch Spst 2Term (61036)
- Hubbell Wiring Device-Kellems Wall Switches