Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
SNAP SGL RCPT 5-20R, 20A 125V TR IV
Mfr # SNAP5361ITR
Zoro # G100489979
$14.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper-Resistant
- Phase Single Phase
- Color Ivory
- Wattage 2500 W
- Maximum Horsepower 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP5361ITR
- Zoro # G100489979
- UPC # 783585557465
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.625 in x 1.1 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper Resistant,Receptacle, Single, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, Tamper Resistant, Split Circuit, 20A 125V, 5-20R (SNAP2162WSCTRA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- Hubbell Wiring Device-Kellems Straight Blade Devices