Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
SMOOTH FACE, COMM, 15A 250V, 6-15R, IV
Mfr # 5662IV
Zoro # G300701604
product price: $15.08
/ea
$15.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Type Standard Duplex
- Application Hubbell-Pro Heavy Duty
- Wattage 3750 W
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5662IV
- Zoro # G300701604
- UPC # 783585555782
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Color | Ivory |
Type | Standard Duplex |
Application | Hubbell-Pro Heavy Duty |
Wattage | 3750 W |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Material - Mounting Hardware | Screw Mounting |
Current Rating | 15 A |
Series | Hubbell-PRO |
Voltage Rating Description | 250 V |
Connectivity | Back and Side Wired |
Style | Smooth Face |
Dielectric Strength | Withstands 2,000V minimum |
Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Nema Rating | 6-15R |
Horsepower - Maximum | 1.5 |
Current / Amperage Rating | 15 A |
Description
Hubbell Wiring Devices, Straight Blade, Duplex Receptacle, Hubbell-PRO,Finder Groove Face, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- Hubbell Wiring Device-Kellems Straight Blade Devices