Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP SGL EYE, 3.00-3.49"
Mfr # 03308010
Zoro # G900490779
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 3.00 in-3.49 in
- Breaking Strength 14,500 lbs
- Material Steel, Galvanized
- Type Offset Eye
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03308010
- Zoro # G900490779
- UPC # 783585316291
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 3.00 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Details
Breaking Strength | 14,500 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
UPC | 783585000000 |
Application | General Cable Pulling |
Construction | Woven |
Carton Quantity | 2 |
Load Capacity | 2900 |
Mounting Hardware Material | Non-Mounted |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Double Weave |
Standard | CSA Certified |
Series | Slack Grip |
Description
Hubbell Wiring Device Kellems, Slack Pulling Grips, Single Eye, 3.00-3.49"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- DRILL AMERICA 1/2" Carbide Tipped Jobber Length Drill Bit (D/ACT1/2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- JAMESON Easy Rider Overlash Block w/ Nylon Roller (90-400)
- Hubbell Wiring Device-Kellems Electrical Tools