Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP SGL EYE, 2.50-2.99"
Mfr # 03308009
Zoro # G900490816
product price: $165.10
/ea
Free Shipping & Returns
$165.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 2.50 in-2.99 in
- Breaking Strength 11,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03308009
- Zoro # G900490816
- UPC # 783585316284
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.50 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Details
Breaking Strength | 11,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Construction | Woven |
Application | General Cable Pulling |
Carton Quantity | 2 |
Series | Slack Grip |
Mounting Hardware Material | Non-Mounted |
Style | Closed Mesh, Double Weave |
Load Capacity | 2200 |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 2.50-2.99"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-3/8" 30T Ferrous Metal Cutting 20mm Arbor (DWA7538)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- ESTWING 18" Professional Tool Tote (94765)
- IRWIN IRWIN VISE-GRIP 544T Locking Clamp And Pliers Set; 5 pc. (VSG-544T)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS UGRD ROT EYE PULL GRIP, 2.0-2.5", STD (03301027)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- Hubbell Wiring Device-Kellems Cable Pulling Grips