Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD
Mfr # 03310009
Zoro # G400490774
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 2.50 in-2.99 in
- Breaking Strength 11,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Mounting Hardware Material Non-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03310009
- Zoro # G400490774
- UPC # 783585316741
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.50 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Details
Breaking Strength | 11,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Mounting Hardware Material | Non-Mounted |
Standard | CSA Certified |
Series | Slack Grip |
UPC | 783585000000 |
Construction | Woven |
Application | General Cable Pulling |
Load Capacity | 2200 |
Carton Quantity | 2 |
Style | Split Mesh, Rod Closing, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 2.5-3.0", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- MILWAUKEE TOOL Right Cutting Aviation Snips (48-22-4520)
- MILWAUKEE TOOL W Style: W-239 Die (49-16-W239)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- KLEIN TOOLS Chicago Grip, 0.75 to 1-Inch High Strength Cables (1628-18)
- Hubbell Wiring Device-Kellems Cable Pulling Grips