Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP, 2.5-3.0" LACE, LONG
Mfr # 03309017
Zoro # G000490778
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 2.50 in-2.99 in
- Breaking Strength 4,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03309017
- Zoro # G000490778
- UPC # 783585316581
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.50 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Details
Breaking Strength | 4,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Construction | Woven |
Standard | CSA Certified |
Mounting Hardware Material | Non-Mounted |
Application | General Cable Pulling |
UPC | 783585000000 |
Style | Split Mesh, Rawhide Lace Closing, Double Weave |
Load Capacity | 800 |
Series | Slack Grip |
Carton Quantity | 2 |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Slack Pulling Grips, 2.5-3.0" Lace-Up,Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- KO-KEN Socket 10mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-10)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.13-0.56 (CCPS1)
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- Hubbell Wiring Device-Kellems Cable Pulling Grips