Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP, 2.0-2.5" LACE, STD
Mfr # 03309008
Zoro # G700490788
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 2.00 in-2.49 in
- Breaking Strength 4,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03309008
- Zoro # G700490788
- UPC # 783585316499
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.00 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Details
Breaking Strength | 4,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Load Capacity | 800 |
Application | General Cable Pulling |
Style | Split Mesh, Rawhide Lace Closing, Double Weave |
Standard | CSA Certified |
Carton Quantity | 2 |
Mounting Hardware Material | Non-Mounted |
Series | Slack Grip |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Slack Pulling Grips, 2.0-2.5" Lace-Up,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY WRECKING BAR 42"" FATMAX (FMHT55521)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/64x8IN (50455)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- GENERAL TOOLS VERNIER CALIPER 5"" (722)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- GREENLEE Grip Unit Long 31867 (624L)
- Hubbell Wiring Device-Kellems Cable Pulling Grips