Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP, 1.7-2.0" LACE, STD
Mfr # 03309007
Zoro # G100490784
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 4,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Application General Cable Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03309007
- Zoro # G100490784
- UPC # 783585316482
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Details
Breaking Strength | 4,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Application | General Cable Pulling |
Series | Slack Grip |
Load Capacity | 800 |
UPC | 783585000000 |
Mounting Hardware Material | Non-Mounted |
Style | Split Mesh, Rawhide Lace Closing, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 2 |
Standard | CSA Certified |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Slack Pulling Grips, 1.7-2.0" Lace-Up,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C2870)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- IRWIN Rivet Assambly, Mate, Alum, .625-.750, PK100 (CM-AAA612)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- Hubbell Wiring Device-Kellems Cable Pulling Grips