Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP, 1.5-2.0" LACE, LONG
Mfr # 03309015
Zoro # G700490795
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.50 in-1.99 in
- Breaking Strength 4,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Application General Cable Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03309015
- Zoro # G700490795
- UPC # 783585316567
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Details
Breaking Strength | 4,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Application | General Cable Pulling |
UPC | 783585000000 |
Style | Split Mesh, Rawhide Lace Closing, Double Weave |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Non-Mounted |
Load Capacity | 800 |
Standard | CSA Certified |
Series | Slack Grip |
Carton Quantity | 2 |
Description
Hubbell Wiring Device Kellems, Slack Pulling Grips, 1.5-2.0" Lace-Up,Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- MILWAUKEE TOOL M18 FUEL 6-1/2 In. Circular Saw (2833-20)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- Hubbell Wiring Device-Kellems Cable Pulling Grips