Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
SLACK PULL GRIP, 1.5-1.7" LACE, STD
Mfr # 03309006
Zoro # G900490786
Free Shipping & Returns
$133.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.50 in-1.74 in
- Breaking Strength 4,000 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Mounting Hardware Material Non-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03309006
- Zoro # G900490786
- UPC # 783585316475
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in-1.74 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Details
Breaking Strength | 4,000 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Mounting Hardware Material | Non-Mounted |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Standard | CSA Certified |
Series | Slack Grip |
UPC | 783585000000 |
Application | General Cable Pulling |
Load Capacity | 800 |
Carton Quantity | 2 |
Style | Split Mesh, Rawhide Lace Closing, Double Weave |
Description
Hubbell Wiring Device Kellems, Slack Pulling Grips, 1.5-1.7" Lace-Up,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- OX TOOLS Trade Combination Rubber Mallet, 24oz (OX-T081924)
- OSG Sp Flute Tap, Mod Bottom, 7/16x20, V Coat (1650503108)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- Hubbell Wiring Device-Kellems Cable Pulling Grips