Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Single Receptacle Cover, Ivory
Mfr # HBL3048RIV
Zoro # G0573903
product price: $14.38
/ea
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With HBL4750
- Material Steel
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3048RIV
- Zoro # G0573903
- UPC # 783585215563
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Overall Depth | 3/8 in |
Length (In.) | 4 1/2 in |
Width (In.) | 2 3/4 in |
Depth | 3/8 in |
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Single Receptacle Cover |
Fittings Sub-Category | Covers |
Color | Ivory |
For Use With | HBL4750 |
Material | Steel |
Standards | CSA Certified, UL |
Features | Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates |
Material of Construction | Steel |
Series | 3000 |
Type | Cover Plates |
Style | Style Line® Receptacle |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Single Receptacle Cover, Series 3000, Material of Construction Steel, Cover Type -, Color Ivory, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With HBL4750, Features Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates, Includes -, Standards CSA Certified, UL, Overall Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- Hubbell Wiring Device-Kellems Raceways