Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Single Receptacle Cover, Ivory
Mfr # HBL3033JEIV
Zoro # G1272607
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With HBL3000
- Material Steel
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3033JEIV
- Zoro # G1272607
- UPC # 783585215426
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Overall Depth | 3/8 in |
Width (In.) | 2 3/4 in |
Length (In.) | 4 1/2 in |
Depth | 3/8 in |
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Single Receptacle Cover |
Fittings Sub-Category | Covers |
Color | Ivory |
For Use With | HBL3000 |
Material | Steel |
Standards | CSA Certified, UL |
Features | Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates |
Series | 3000 |
Material of Construction | Steel |
Style | Single Receptacle |
Type | Cover Plates |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Single Receptacle Cover, Series 3000, Material of Construction Steel, Cover Type -, Color Ivory, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With HBL3000, Features Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates, Includes -, Standards CSA Certified, UL, Overall Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1000A, 600V AC, Nonindicating (A4BY1000)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- Hubbell Wiring Device-Kellems Raceways