Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Single Receptacle Cover, Ivory
Mfr # HBL3027AEIV
Zoro # G2701571
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With HBL3000
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3027AEIV
- Zoro # G2701571
- UPC # 783585215389
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Width (In.) | 2 3/4 in |
Overall Depth | 3/8 in |
Length (In.) | 4 1/2 in |
Depth | 3/8 in |
Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 4 1/2 in |
Details
Item | Single Receptacle Cover |
Fittings Sub-Category | Covers |
Color | Ivory |
For Use With | HBL3000 |
Material | Steel |
Standards | CSA Certified, UL |
Features | Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates |
Series | 3000 |
Material of Construction | Steel |
Style | Single Receptacle |
Item Type | HBL3000 Series |
Type | Cover Plates |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Single Receptacle Cover, Series 3000, Material of Construction Steel, Cover Type -, Color Ivory, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With HBL3000, Features Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates, Includes -, Standards CSA Certified, UL, Overall Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 18 Lbs Tensile Strength (CT504FL-OR-100)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- Hubbell Wiring Device-Kellems Raceways