Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Single Receptacle Cover, Gray
Mfr # HBL3048RGY
Zoro # G1637483
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Gray
- For Use With HBL4750, HBL3000
- Material Steel
- Features 3000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3048RGY
- Zoro # G1637483
- UPC # 783585215556
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Overall Depth | 3/8 in |
Width (In.) | 2 3/4 in |
Length (In.) | 4 1/2 in |
Depth | 3/8 in |
Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 4 1/2 in |
Details
Item | Single Receptacle Cover |
Fittings Sub-Category | Covers |
Color | Gray |
For Use With | HBL4750, HBL3000 |
Material | Steel |
Features | 3000 Series |
Standards | CSA Certified, UL |
Material of Construction | Steel |
Series | 3000 |
Style | Style Line® Receptacle |
Item Type | HBL3000 Series |
Type | Cover Plates |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Single Receptacle Cover, Series 3000, Material of Construction Steel, Cover Type -, Color Gray, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With HBL3000, HBL4750, Includes -, Standards CSA Certified, UL, Overall Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- PICO Automotive Fuse, ATC/ATO Series, 30A, 32V DC, 25 PK (1017G)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- Hubbell Wiring Device-Kellems Raceway Fittings