Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
Signal and Control, PanelSafe, Data Port with DB9 Connector, Gray
Mfr # PDB9MF
Zoro # G900701547
product price: $167.70
/ea
Free Shipping & Returns
$167.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Clear
- Width 4.3 in
- Depth 4.6
- Material Composite
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PDB9MF
- Zoro # G900701547
- UPC # 783585128757
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 4.3 in |
Depth | 4.6 |
Height | 5.1 in |
Details
Color | Gray, Clear |
Material | Composite |
Item Type | Industrial Connectivity |
Cable Entry | Plug-In |
Enclosure Type | NEMA 12/4 |
Cubic Capacity | 100.878 cu.in |
Material - Mounting Hardware | Screw Mounting |
Description
Hubbell Wiring Device Kellems, Signal and Control, PanelSafe, Data Portwith DB9 Connector, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Green (P9M-LVD)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates