Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
Signal And Control, Panel Safe, Data Port, 2) USB-A, 3' Cable
Mfr # P4XUSBA2C3
Zoro # G300702120
product price: $344.50
/ea
Free Shipping & Returns
$344.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Clear
- Width 2.8 in
- Depth 2.3
- Material Composite
- Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P4XUSBA2C3
- Zoro # G300702120
- UPC # 783585243986
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8 in |
Depth | 2.3 |
Height | 3.4 in |
Details
Color | Gray, Clear |
Material | Composite |
Material - Mounting Hardware | Screw Mounting |
Cubic Capacity | 21.896 cu.in |
Enclosure Type | NEMA 4X |
Cable Entry | Plug-In |
Item Type | Industrial Connectivity |
Description
Hubbell Wiring Device Kellems, Signal And Control, Panel Safe, DataPort, 2) USB-A, 3' Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates