Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
Signal And Control, Panel Safe, 1) DB9, 1) 15A 125V GFCI Receptacle, NEMA 12/4 Enclosure
Mfr # P205EDB9
Zoro # G700701143
product price: $254.80
/ea
Free Shipping & Returns
$254.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Clear
- Width 2.5 in
- Depth 2.5
- Material Composite
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P205EDB9
- Zoro # G700701143
- UPC # 783585093437
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.5 in |
Depth | 2.5 |
Height | 5.5 in |
Details
Color | Gray, Clear |
Material | Composite |
Material - Mounting Hardware | Screw Mounting |
Item Type | Industrial Connectivity |
Enclosure Type | NEMA 12/4 |
Cable Entry | Plug-In |
Cubic Capacity | 34.375 cu.in |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Electrical - Circuit Breaker - 3A Electrical - Data Jack - Cat. 5e Electrical - GFCI - Conforms to UL 943 2006 requirement Electrical - In-Cabinet Receptacle - GFCI protected Environmental - Enclosure - NEMA Type 4, 12 and NEMA Type 4X |
Current / Amperage Rating | 15 A |
Industry Standard(s) | CSA Certified UL Recognized |
Description
Hubbell Wiring Device Kellems, Signal And Control, Panel Safe, 1) DB9,1) 20A 125V GFCI Receptacle, NEMA 12/4 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- MITSUBISHI VPLB1003TPK12AA QX81 (QX81)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates