Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Shore Power Inlet
Mfr # M5100B9R
Zoro # G000702284
Free Shipping & Returns
$1,040.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Metallic
- Amps - Plugs and Receptacles 100 A
- Voltage 120/208V
- Receptacle Type Pin and Sleeve
- Color - Plugs and Receptacles Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M5100B9R
- Zoro # G000702284
- UPC # 783585510019
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Shore Power Inlets |
Type | Non-Metallic |
Amps - Plugs and Receptacles | 100 A |
Voltage | 120/208V |
Receptacle Type | Pin and Sleeve |
Color - Plugs and Receptacles | Gray |
Number of Poles | 4 |
Number of Wires | 5 |
Standards | UL, CSA |
IP Rating | IP67 |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Male, Flanged Inlet, 100A 3-Phase Wye 120/208VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- SIEMENS Contacts Kit, NEMA Sz 2, 1 Pole (75FP14)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-18076 INLET (63-18076)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices